Skip Content
SCREW SHOULDER STL (10-24)1/4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (10-24)1/4X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.025.0300
  • Mfr. Model # U07111.025.0300
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material Alloy Steel
  • Thread Size 10-24
  • Type Imperial
  • Package Quantity 10
  • Class 3 A
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Shear Strength (PSI) 84,000
  • Head Style Knurled
  • Meets/Exceeds ASME B18.3
  • Rockwell Hardness 32 - 43 HRC
  • Thread Length 3/8"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Shoulder Dia. 1/4"
  • Head Dia. 3/8"
  • Shoulder Length 3"
  • Head Height 3/16"
  • Screw Head Height 0.177" - 0.188"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.357" - 0.375"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list