SCREW SHOULDER STL (1/4-20)5/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER STL (1/4-20)5/16X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.031.0087
  • Mfr. Model # U07111.031.0087
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Alloy Steel
  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 10
  • Thread Size 1/4"-20
  • Type Imperial
  • Class 3 A
  • Drive Type Hex Socket
  • Drive Size 5/32"
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Thread Length 7/16"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Rockwell Hardness 32 - 43 HRC
  • Meets/Exceeds ASME B18.3
  • Shoulder Dia. 5/16"
  • Head Dia. 7/16"
  • Head Height 7/32"
  • Shoulder Length 7/8"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Height 0.209" - 0.219"
  • Screw Head Dia. 0.419" - 0.438"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list