Skip Content
SCREW SHOULDER SSA2 (M8-1.25)10X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M8-1.25)10X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.100.0050
  • Mfr. Model # M51044.100.0050
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material A2 Stainless Steel
  • Item Shoulder Screw
  • Package Quantity 5
  • Thread Size M8 x 1.25mm
  • Type Metric
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Thread Length 13 mm
  • Meets/Exceeds I7379
  • Shoulder Dia. 10 mm
  • Head Dia. 16.27mm
  • Head Height 7 mm
  • Shoulder Length 50mm
  • Shoulder Length Tolerance 0.25mm
  • Screw Head Height 10mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list