SCREW SHOULDER SSA2 (M8-1.25)10X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER SSA2 (M8-1.25)10X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.100.0040
  • Mfr. Model # M51044.100.0040
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material A2 Stainless Steel
  • Item Shoulder Screw
  • Package Quantity 5
  • Thread Size M8 x 1.25mm
  • Drive Type Hex Socket
  • Type Metric
  • Drive Size 5 mm
  • Thread Length 13 mm
  • Head Style Knurled
  • Meets/Exceeds I7379
  • Head Height 7 mm
  • Head Dia. 16.27mm
  • Shoulder Dia. 10 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 40mm
  • Screw Head Height 10mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list