SCREW SHOULDER SSA2 (M8-1.25)10X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER SSA2 (M8-1.25)10X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.100.0030
  • Mfr. Model # M51044.100.0030
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material A2 Stainless Steel
  • Item Shoulder Screw
  • Package Quantity 5
  • Drive Size 5 mm
  • Thread Size M8 x 1.25mm
  • Type Metric
  • Head Style Knurled
  • Drive Type Hex Socket
  • Thread Length 13 mm
  • Meets/Exceeds I7379
  • Shoulder Dia. 10 mm
  • Head Height 7 mm
  • Head Dia. 16.27mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 30mm
  • Screw Head Height 10mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list