Skip Content
SCREW SHOULDER SSA2 (M8-1.25)10X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M8-1.25)10X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.100.0016
  • Mfr. Model # M51044.100.0016
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material A2 Stainless Steel
  • Thread Size M8 x 1.25mm
  • Package Quantity 5
  • Type Metric
  • Drive Size 5 mm
  • Thread Length 13 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Shoulder Dia. 10 mm
  • Meets/Exceeds I7379
  • Head Dia. 16.27mm
  • Head Height 7 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 16mm
  • Screw Head Height 10mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list