SCREW SHOULDER SSA2 (M6-1)8X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER SSA2 (M6-1)8X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.080.0040
  • Mfr. Model # M51044.080.0040
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material A2 Stainless Steel
  • Item Shoulder Screw
  • Package Quantity 5
  • Thread Size M6 x 1mm
  • Type Metric
  • Drive Type Hex Socket
  • Head Style Knurled
  • Drive Size 4 mm
  • Shoulder Dia. 8 mm
  • Thread Length 11mm
  • Meets/Exceeds I7379
  • Head Height 5.5 mm
  • Shoulder Length Tolerance 0.25mm
  • Head Dia. 13.27mm
  • Shoulder Length 40mm
  • Screw Head Height 8mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list