Skip Content
SCREW SHOULDER SSA2 (M6-1)8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M6-1)8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.080.0025
  • Mfr. Model # M51044.080.0025
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 5
  • Material A2 Stainless Steel
  • Item Shoulder Screw
  • Thread Size M6 x 1mm
  • Type Metric
  • Drive Size 4 mm
  • Thread Length 11mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Meets/Exceeds I7379
  • Head Dia. 13.27mm
  • Shoulder Dia. 8 mm
  • Head Height 5.5 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 25mm
  • Screw Head Height 8mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list