SCREW SHOULDER SSA2 (M6-1)8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER SSA2 (M6-1)8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.080.0016
  • Mfr. Model # M51044.080.0016
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Package Quantity 5
  • Thread Size M6 x 1mm
  • Type Metric
  • Material A2 Stainless Steel
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Shoulder Dia. 8 mm
  • Thread Length 11mm
  • Meets/Exceeds I7379
  • Head Height 5.5 mm
  • Head Dia. 13.27mm
  • Shoulder Length 16mm
  • Shoulder Length Tolerance 0.25mm
  • Screw Head Height 8mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list