Skip Content
SCREW SHOULDER SSA2 (M5-0.8)6X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M5-0.8)6X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.060.0040
  • Mfr. Model # M51044.060.0040
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Thread Size M5 x 0.8mm
  • Package Quantity 5
  • Item Shoulder Screw
  • Type Metric
  • Material A2 Stainless Steel
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Thread Length 9.5 mm
  • Shoulder Dia. 6 mm
  • Head Dia. 10.22mm
  • Meets/Exceeds I7379
  • Shoulder Length Tolerance 0.25mm
  • Head Height 4.5 mm
  • Shoulder Length 40mm
  • Screw Head Height 6mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list