Skip Content
SCREW SHOULDER SSA2 (M5-0.8)6X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M5-0.8)6X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.060.0012
  • Mfr. Model # M51044.060.0012
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material A2 Stainless Steel
  • Item Shoulder Screw
  • Type Metric
  • Drive Size 3 mm
  • Package Quantity 5
  • Thread Size M5 x 0.8mm
  • Thread Length 9.5 mm
  • Head Style Cylindrical Knurled
  • Drive Type Hex Socket
  • Meets/Exceeds I7379
  • Shoulder Dia. 6 mm
  • Head Dia. 10.22mm
  • Head Height 4.5 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 12mm
  • Screw Head Height 6mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list