SCREW SHOULDER SSA2 (M16-2)20X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER SSA2 (M16-2)20X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.200.0080
  • Mfr. Model # M51044.200.0080
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material A2 Stainless Steel
  • Item Shoulder Screw
  • Package Quantity 1
  • Drive Type Hex Socket
  • Drive Size 10 mm
  • Thread Size M16 x 2mm
  • Type Metric
  • Thread Length 22 mm
  • Head Style Knurled
  • Meets/Exceeds I7379
  • Shoulder Dia. 20 mm
  • Head Dia. 30.33 mm
  • Head Height 14 mm
  • Shoulder Length 80mm
  • Shoulder Length Tolerance 0.25mm
  • Screw Head Height 20mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list