Skip Content
SCREW SHOULDER SSA2 (M16-2)20X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M16-2)20X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.200.0070
  • Mfr. Model # M51044.200.0070
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material A2 Stainless Steel
  • Package Quantity 1
  • Thread Size M16 x 2mm
  • Type Metric
  • Drive Size 10 mm
  • Head Style Knurled
  • Drive Type Hex Socket
  • Thread Length 22 mm
  • Meets/Exceeds I7379
  • Shoulder Dia. 20 mm
  • Head Height 14 mm
  • Head Dia. 30.33 mm
  • Shoulder Length 70mm
  • Shoulder Length Tolerance 0.25mm
  • Screw Head Height 20mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list