Skip Content
SCREW SHOULDER SSA2 (M12-1.75)16X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M12-1.75)16X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.160.0070
  • Mfr. Model # M51044.160.0070
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material A2 Stainless Steel
  • Package Quantity 1
  • Type Metric
  • Thread Size M12 x 1.75mm
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Thread Length 18 mm
  • Meets/Exceeds I7379
  • Shoulder Length Tolerance 0.25mm
  • Head Dia. 24.33mm
  • Shoulder Dia. 16 mm
  • Head Height 11 mm
  • Shoulder Length 70mm
  • Screw Head Height 16mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list