Skip Content
SCREW SHOULDER SSA2 (M12-1.75)16X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M12-1.75)16X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.160.0060
  • Mfr. Model # M51044.160.0060
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material A2 Stainless Steel
  • Package Quantity 1
  • Item Shoulder Screw
  • Thread Size M12 x 1.75mm
  • Type Metric
  • Head Style Knurled
  • Meets/Exceeds I7379
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 18 mm
  • Shoulder Dia. 16 mm
  • Head Dia. 24.33mm
  • Shoulder Length Tolerance 0.25mm
  • Head Height 11 mm
  • Shoulder Length 60mm
  • Screw Head Height 16mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list