SCREW SHOULDER SSA2 (M10-1.5)12X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER SSA2 (M10-1.5)12X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.120.0025
  • Mfr. Model # M51044.120.0025
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Material A2 Stainless Steel
  • Finish Plain
  • Package Quantity 5
  • Thread Size M10 x 1.5mm
  • Type Metric
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Meets/Exceeds I7379
  • Thread Length 16 mm
  • Shoulder Dia. 12 mm
  • Head Dia. 18.27mm
  • Head Height 9 mm
  • Shoulder Length 25mm
  • Shoulder Length Tolerance 0.25mm
  • Screw Head Height 12mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list