Skip Content
SCREW SHOULDER SSA2 (M10-1.5)12X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SSA2 (M10-1.5)12X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51044.120.0016
  • Mfr. Model # M51044.120.0016
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material A2 Stainless Steel
  • Package Quantity 5
  • Type Metric
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Head Style Knurled
  • Thread Size M10 x 1.5mm
  • Thread Length 16 mm
  • Meets/Exceeds I7379
  • Shoulder Dia. 12 mm
  • Head Height 9 mm
  • Head Dia. 18.27mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 16mm
  • Screw Head Height 12mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list