Skip Content
SCREW SHOULDER SS18-8 (10-24)1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER SS18-8 (10-24)1/4X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.025.0100
  • Mfr. Model # U51044.025.0100
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Thread Size 10-24
  • Class 3 A
  • Drive Size 1/8"
  • Type Imperial
  • Drive Type Hex Socket
  • Meets/Exceeds ASME B18.3
  • Thread Length 3/8"
  • Head Style Knurled
  • Shoulder Dia. 1/4"
  • Head Height 0.177" - 0.188"
  • Head Dia. 0.357" - 0.375"
  • Shoulder Length 1"
  • Screw Head Height 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list