SCREW SHLDR STL (5/8-11)3/4X1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR STL (5/8-11)3/4X1 1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.075.0125
  • Mfr. Model # U07111.075.0125
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Alloy Steel
  • Finish Plain
  • Item Shoulder Screw
  • Type Imperial
  • Thread Size 5/8"-11
  • Package Quantity 1
  • Class 3 A
  • Meets/Exceeds ASME B18.3
  • Head Style Knurled
  • Drive Size 3/8"
  • Rockwell Hardness 32 - 43 HRC
  • Thread Length 7/8"
  • Drive Type Hex Socket
  • Shear Strength (PSI) 84,000
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Head Dia. 1"
  • Shoulder Dia. 3/4"
  • Head Height 1/2"
  • Shoulder Length 1-1/4"
  • Screw Head Height 0.490" - 0.500"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.977" - 1.000"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list