Skip Content
SCREW SHLDR STL (5/16-18)3/8X2 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR STL (5/16-18)3/8X2 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.037.0275
  • Mfr. Model # U07111.037.0275
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material Alloy Steel
  • Package Quantity 5
  • Class 3 A
  • Thread Size 5/16"-18
  • Drive Type Hex Socket
  • Type Imperial
  • Drive Size 3/16"
  • Head Style Knurled
  • Thread Length 1/2"
  • Shear Strength (PSI) 84,000
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Rockwell Hardness 32 - 43 HRC
  • Meets/Exceeds ASME B18.3
  • Head Height 1/4"
  • Shoulder Length 2-3/4"
  • Shoulder Dia. 3/8"
  • Head Dia. 9/16"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Height 0.240" - 0.250"
  • Screw Head Dia. 0.543" - 0.562"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list