Skip Content
SCREW SHLDR STL (5/16-18)3/8X2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR STL (5/16-18)3/8X2 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.037.0250
  • Mfr. Model # U07111.037.0250
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material Alloy Steel
  • Thread Size 5/16"-18
  • Class 3 A
  • Type Imperial
  • Package Quantity 5
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Thread Length 1/2"
  • Rockwell Hardness 32 - 43 HRC
  • Head Height 0.240" - 0.250"
  • Meets/Exceeds ASME B18.3
  • Shoulder Dia. 3/8"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Shoulder Length 2-1/2"
  • Head Dia. 0.543" - 0.562"
  • Screw Head Height 3/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list