Skip Content
SCREW SHLDR STL (3/8-16)1/2X3 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR STL (3/8-16)1/2X3 1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.050.0325
  • Mfr. Model # U07111.050.0325
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.228 lbs

Technical Specs

  • Package Quantity 5
  • Item Shoulder Screw
  • Material Alloy Steel
  • Finish Plain
  • Thread Size 3/8"-16
  • Type Imperial
  • Class 3 A
  • Drive Size 1/4"
  • Head Style Knurled
  • Thread Length 5/8"
  • Drive Type Hex Socket
  • Shear Strength (PSI) 84,000
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Rockwell Hardness 32 - 43 HRC
  • Shoulder Dia. 1/2"
  • Meets/Exceeds ASME B18.3
  • Head Dia. 3/4"
  • Head Height 5/16"
  • Shoulder Length 3-1/4"
  • Screw Head Height 0.302" - 0.312"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.729" - 0.750"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list