Skip Content
SCREW SHLDR STL (3/8-16)1/2X2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR STL (3/8-16)1/2X2 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.050.0250
  • Mfr. Model # U07111.050.0250
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material Alloy Steel
  • Package Quantity 5
  • Class 3 A
  • Type Imperial
  • Thread Size 3/8"-16
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Meets/Exceeds ASME B18.3
  • Thread Length 5/8"
  • Rockwell Hardness 32 - 43 HRC
  • Shoulder Dia. 1/2"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Head Dia. 0.729" - 0.750"
  • Head Height 0.302" - 0.312"
  • Shoulder Length 2-1/2"
  • Screw Head Height 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list