SCREW SHLDR STL (1/2-13)5/8X4 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR STL (1/2-13)5/8X4 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.062.0475
  • Mfr. Model # U07111.062.0475
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Alloy Steel
  • Item Shoulder Screw
  • Finish Plain
  • Package Quantity 1
  • Thread Size 1/2"-13
  • Type Imperial
  • Class 3 A
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Head Style Knurled
  • Meets/Exceeds ASME B18.3
  • Shear Strength (PSI) 84,000
  • Thread Length 3/4"
  • Rockwell Hardness 32 - 43 HRC
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Head Height 3/8"
  • Head Dia. 7/8"
  • Shoulder Dia. 5/8"
  • Shoulder Length 4-3/4"
  • Screw Head Height 0.365" - 0.375"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.853" - 0.875"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list