Skip Content
SCREW SHLDR STL (1/2-13)5/8X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR STL (1/2-13)5/8X1 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.062.0150
  • Mfr. Model # U07111.062.0150
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material Alloy Steel
  • Package Quantity 1
  • Type Imperial
  • Thread Size 1/2"-13
  • Drive Size 5/16"
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Drive Type Hex Socket
  • Class 3 A
  • Thread Length 3/4"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Rockwell Hardness 32 - 43 HRC
  • Shoulder Dia. 5/8"
  • Meets/Exceeds ASME B18.3
  • Head Dia. 7/8"
  • Shoulder Length 1-1/2"
  • Head Height 3/8"
  • Screw Head Height 0.365" - 0.375"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.853" - 0.875"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list