SCREW SHLDR SS18-8 (5/16-18)3/8X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR SS18-8 (5/16-18)3/8X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.037.0062
  • Mfr. Model # U51044.037.0062
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Package Quantity 5
  • Material 18-8 Stainless Steel
  • Type Precision
  • Thread Size 5/16"-18
  • Drive Size 3/16"
  • Class 3 A
  • Drive Type Hex Socket
  • Head Style Knurled
  • Thread Length 1/2"
  • Head Dia. 9/16"
  • Shoulder Dia. 3/8"
  • Meets/Exceeds ASME B18.3
  • Head Height 1/4"
  • Shoulder Length 5/8"
  • Min. Tensile Strength (PSI) 90,000
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Height 0.240" - 0.250"
  • Rockwell Hardness B65
  • Screw Head Dia. 0.543" - 0.562"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list