Skip Content
SCREW SHLDR SS18-8 (5/16-18)3/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SS18-8 (5/16-18)3/8X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.037.0100
  • Mfr. Model # U51044.037.0100
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 2
  • Thread Size 5/16"-18
  • Material 18-8 Stainless Steel
  • Type Imperial
  • Class 3 A
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Thread Length 1/2"
  • Head Style Knurled
  • Head Dia. 0.543" - 0.562"
  • Meets/Exceeds ASME B18.3
  • Shoulder Dia. 3/8"
  • Head Height 0.240" - 0.250"
  • Shoulder Length 1"
  • Screw Head Height 3/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list