Skip Content
SCREW SHLDR SS18-8 (3/8-16)1/2X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SS18-8 (3/8-16)1/2X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.050.0075
  • Mfr. Model # U51044.050.0075
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Thread Size 3/8"-16
  • Class 3 A
  • Type Precision
  • Head Style Knurled
  • Drive Type Hex Socket
  • Drive Size 1/4"
  • Thread Length 5/8"
  • Meets/Exceeds ASME B18.3
  • Head Height 5/16"
  • Head Dia. 3/4"
  • Shoulder Dia. 1/2"
  • Shoulder Length 3/4"
  • Min. Tensile Strength (PSI) 90,000
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Height 0.302" - 0.312"
  • Rockwell Hardness B65
  • Screw Head Dia. 0.729" - 0.750"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list