Skip Content
SCREW SHLDR SS18-8 (10-24)1/4X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SS18-8 (10-24)1/4X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.025.0062
  • Mfr. Model # U51044.025.0062
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Thread Size 10-24
  • Type Imperial
  • Class 3 A
  • Drive Type Hex Socket
  • Drive Size 1/8"
  • Thread Length 3/8"
  • Head Style Knurled
  • Shoulder Dia. 1/4"
  • Meets/Exceeds ASME B18.3
  • Head Dia. 0.357" - 0.375"
  • Head Height 0.177" - 0.188"
  • Shoulder Length 5/8"
  • Screw Head Height 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list