SCREW SHLDR SS18-8 (10-24)1/4X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR SS18-8 (10-24)1/4X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.025.0031
  • Mfr. Model # U51044.025.0031
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Thread Size 10-24
  • Type Imperial
  • Package Quantity 5
  • Class 3 A
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Head Style Knurled
  • Meets/Exceeds ASME B18.3
  • Shoulder Dia. 1/4"
  • Head Dia. 0.357" - 0.375"
  • Head Height 0.177" - 0.188"
  • Shoulder Length 5/16"
  • Screw Head Height 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list