Skip Content
SCREW SHLDR SS18-8 (10-24)1/4X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SS18-8 (10-24)1/4X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.025.0037
  • Mfr. Model # U51044.025.0037
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Item Shoulder Screw
  • Thread Size 10-24
  • Package Quantity 5
  • Type Imperial
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Head Style Knurled
  • Class 3 A
  • Shoulder Dia. 1/4"
  • Thread Length 3/8"
  • Meets/Exceeds ASME B18.3
  • Head Dia. 0.357" - 0.375"
  • Shoulder Length 3/8"
  • Head Height 0.177" - 0.188"
  • Screw Head Height 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list