Skip Content
SCREW SHLDR SS18-8 (10-24)1/4X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SS18-8 (10-24)1/4X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.025.0050
  • Mfr. Model # U51044.025.0050
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 5
  • Material 18-8 Stainless Steel
  • Thread Size 10-24
  • Class 3 A
  • Type Imperial
  • Drive Size 1/8"
  • Head Style Knurled
  • Drive Type Hex Socket
  • Head Dia. 0.357" - 0.375"
  • Meets/Exceeds ASME B18.3
  • Shoulder Dia. 1/4"
  • Thread Length 3/8"
  • Head Height 0.177" - 0.188"
  • Shoulder Length 1/2"
  • Screw Head Height 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list