SCREW SHLDR SS18-8 (10-24)1/4X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR SS18-8 (10-24)1/4X1 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.025.0150
  • Mfr. Model # U51044.025.0150
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 2
  • Thread Size 10-24
  • Class 3 A
  • Drive Type Hex Socket
  • Type Imperial
  • Drive Size 1/8"
  • Head Style Knurled
  • Thread Length 3/8"
  • Meets/Exceeds ASME B18.3
  • Shoulder Dia. 1/4"
  • Shoulder Length 1-1/2"
  • Head Dia. 0.357" - 0.375"
  • Head Height 0.177" - 0.188"
  • Screw Head Height 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list