Skip Content
SCREW SHLDR SS18-8 (1/4-20)5/16X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SS18-8 (1/4-20)5/16X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51044.031.0062
  • Mfr. Model # U51044.031.0062
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Thread Size 1/4"-20
  • Type Precision
  • Drive Type Hex Socket
  • Head Style Knurled
  • Class 3 A
  • Thread Length 7/16"
  • Drive Size 5/32"
  • Meets/Exceeds ASME B18.3
  • Shoulder Dia. 5/16"
  • Head Dia. 1/2"
  • Head Height 7/32"
  • Shoulder Length 5/8"
  • Min. Tensile Strength (PSI) 90,000
  • Screw Head Height 0.209" - 0.219"
  • Shoulder Length Tolerance +/- 0.005"
  • Rockwell Hardness B65
  • Screw Head Dia. 0.419" - 0.438"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list