Skip Content
SCREW SHLDR SKT ALLOY 3/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SKT ALLOY 3/8X4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT221097
  • Mfr. Model # 221097
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Product Details

Socket head stripper bolt, NC. Size 3/8 x 4 inches.

Technical Specs

  • Item Socket Shoulder Cap Screws
  • Drive Type Hex Socket
  • Thread Length 1/2"
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Screw Industry Standards ASTM A574, ANSI/ASME B18.3
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list