SCREW SHLDR SKT ALLOY 3/8X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR SKT ALLOY 3/8X3-1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT221088
  • Mfr. Model # 221088
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Socket head stripper bolt, NC. Size 3/8 x 3-1/4 inches.

Technical Specs

  • Item Socket Shoulder Cap Screws
  • Thread Length 1/2"
  • Thread Dia. 5/16"
  • Drive Type Hex Socket
  • Dia./Thread Size 5/16"-18
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASTM A574, ANSI/ASME B18.3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list