Skip Content
SCREW SHLDR SKT ALLOY 3/4X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SKT ALLOY 3/4X2-1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT221226
  • Mfr. Model # 221226
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Socket head stripper bolt, NC. Size 3/4 x 2-1/2 inches.

Technical Specs

  • Drive Type Hex Socket
  • Item Socket Shoulder Cap Screws
  • Thread Dia. 5/8"
  • Thread Length 7/8"
  • Dia./Thread Size 5/8"-11
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Screw Industry Standards ASTM A574, ANSI/ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list