Skip Content
SCREW SHLDR SKT ALLOY 1/4X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SKT ALLOY 1/4X1-1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT221019
  • Mfr. Model # 221019
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Socket head stripper bolt, NC. Size 1/4 x 1-1/2 inches.

Technical Specs

  • Thread Size 10-24
  • Basic Material Alloy Steel
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list