Skip Content
SCREW SHLDR SKT ALLOY 1/2X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SKT ALLOY 1/2X2-3/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT221130
  • Mfr. Model # 221130
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Socket head stripper bolt, NC. Size 1/2 x 2-3/4 inches.

Technical Specs

  • Drive Type Hex Socket
  • Item Socket Shoulder Cap Screws
  • Thread Length 5/8"
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Fastener Thread Type UNC
  • Screw Industry Standards ASTM A574, ANSI/ASME B18.3
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list