Skip Content
SCREW SHLDR SKT 316SS 5/16X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR SKT 316SS 5/16X3/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32SHB31-75
  • Mfr. Model # 32SHB31-75
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 999
  • Shipping Weight 28.28 lbs

Product Details

Shoulder screw, socket head, 316 stainless steel. Size 5/16 x 3/4 inch.

Technical Specs

  • Thread Size 1/4"-20
  • Item Cap Screws
  • Material 316 stainless steel
  • Thread Length 0.437"
  • System of Measurement Inch
  • Thread Dia. 5/16"
  • Dia./Thread Size 5/16"
  • Basic Material Stainless Steel
  • Material Grade 316
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list