Skip Content
SCREW SHLDR SKT 316SS 3/8X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SKT 316SS 3/8X3/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32SHB37-75
  • Mfr. Model # 32SHB37-75
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 999
  • Shipping Weight 45.15 lbs

Product Details

Shoulder screw, socket head, 316 stainless steel. Size 3/8 x 3/4 inch.

Technical Specs

  • Thread Size 5/16"-18
  • Material 316 stainless steel
  • Item Cap Screws
  • Thread Length 0.5"
  • Dia./Thread Size 3/8"
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list