Skip Content
SCREW SHLDR SKT 316SS 1/2X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR SKT 316SS 1/2X1

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32SHB50-100
  • Mfr. Model # 32SHB50-100
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 999
  • Shipping Weight 104.0 lbs

Product Details

Shoulder screw, socket head, 316 stainless steel. Size 1/2 x 1/2 inch.

Technical Specs

  • Thread Size 3/8"-16
  • Item Cap Screws
  • Material 316 stainless steel
  • Thread Length 0.625"
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 316

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List