Skip Content
SCREW SHLDR 12.9 I7379 M8-10X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M8-10X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.100.0055
  • Mfr. Model # M07111.100.0055
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Shoulder Screw (F9)
  • Material Steel
  • Finish Plain
  • Package Quantity 5
  • Thread Size M8 x 1.25mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 12.9
  • Drive Size 5 mm
  • Drive Type Hexagon Socket
  • Head Style Cylindrical
  • Head Dia. 16.27mm
  • Shoulder Dia. 10 mm
  • Meets/Exceeds ISO ?7379
  • Thread Length 13 mm
  • Head Height 7 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 55mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list