Skip Content
SCREW SHLDR 12.9 I7379 M8-10X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M8-10X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.100.0050
  • Mfr. Model # M07111.100.0050
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material 12.9 Alloy Steel
  • Class 12.9
  • Thread Size M8 x 1.25mm
  • Drive Type Hex Socket
  • Drive Size 5 mm
  • Head Style Knurled
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Thread Length 13 mm
  • Head Dia. 16mm
  • Head Height 7 mm
  • Shoulder Dia. 10 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 50mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list