Skip Content
SCREW SHLDR 12.9 I7379 M8-10X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M8-10X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.100.0040
  • Mfr. Model # M07111.100.0040
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Plain
  • Material 12.9 Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 5
  • Item Shoulder Screw
  • Thread Size M8 x 1.25mm
  • Class 12.9
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 13 mm
  • Head Style Knurled
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Shoulder Dia. 10 mm
  • Head Dia. 16mm
  • Head Height 7 mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 40mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list