SCREW SHLDR 12.9 I7379 M8-10X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M8-10X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.100.0030
  • Mfr. Model # M07111.100.0030
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material 12.9 Alloy Steel
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 12.9
  • Thread Size M8 x 1.25mm
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Thread Length 13 mm
  • Shoulder Dia. 10 mm
  • Head Style Knurled
  • Head Height 7 mm
  • Head Dia. 16mm
  • Shoulder Length 30mm
  • Shoulder Length Tolerance 0.25mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list