SCREW SHLDR 12.9 I7379 M8-10X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M8-10X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.100.0016
  • Mfr. Model # M07111.100.0016
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Material 12.9 Alloy Steel
  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 5
  • Thread Size M8 x 1.25mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 12.9
  • Drive Type Hex Socket
  • Head Style Knurled
  • Thread Length 13 mm
  • Drive Size 5 mm
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Shoulder Dia. 10 mm
  • Head Height 7 mm
  • Head Dia. 16mm
  • Shoulder Length Tolerance 0.25mm
  • Shoulder Length 16mm
  • Min. Tensile Strength (PSI) 159,500 PSI
  • Shear Strength (PSI) 95,700 PSI
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list