Skip Content
SCREW SHLDR 12.9 I7379 M8-10X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M8-10X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.100.0120
  • Mfr. Model # M07111.100.0120
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Steel
  • Package Quantity 5
  • Thread Size M8
  • Class 12.9
  • Drive Size 5 mm
  • Thread Length 13 mm
  • Drive Type Hex Socket
  • Head Style Standard
  • Meets/Exceeds ISO ?7379
  • Shoulder Dia. 10 mm
  • Head Height 7 mm
  • Head Dia. 16.27mm
  • Shoulder Length 120mm
  • Shoulder Length Tolerance 0.25mm
  • Min. Tensile Strength (PSI) 174,045.28 PSI
  • Screw Head Height 7mm
  • Screw Head Dia. 16.27mm
  • System of Measurement Metric
  • Type Hexagon Socket Head F9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list