Skip Content
SCREW SHLDR 12.9 I7379 M8-10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHLDR 12.9 I7379 M8-10X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.100.0012
  • Mfr. Model # M07111.100.0012
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Shoulder Screw (F9)
  • Finish Plain
  • Package Quantity 5
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M8 x 1.25mm
  • Class 12.9
  • Drive Size 5 mm
  • Head Style Cylindrical
  • Drive Type Hexagon Socket
  • Thread Length 13 mm
  • Meets/Exceeds ISO ?7379
  • Shoulder Dia. 10 mm
  • Head Dia. 16.27mm
  • Shoulder Length Tolerance 0.25mm
  • Head Height 7 mm
  • Shoulder Length 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list