SCREW SHLDR 12.9 I7379 M6-8X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHLDR 12.9 I7379 M6-8X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07111.080.0060
  • Mfr. Model # M07111.080.0060
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Package Quantity 5
  • Item Shoulder Screw (F9)
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M6 x 1mm
  • Class 12.9
  • Drive Size 4 mm
  • Drive Type Hexagon Socket
  • Head Style Cylindrical
  • Thread Length 11mm
  • Meets/Exceeds ISO ?7379
  • Shoulder Dia. 8 mm
  • Head Height 5.5 mm
  • Shoulder Length Tolerance 0.25mm
  • Head Dia. 13.27mm
  • Shoulder Length 60mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list